Shop All Specialty Switches
Alcoswitch
SWK121F315=SW KEY LOCK KEY F-3
Mfr # SWK121F315
Zoro # G600967441
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type Key Lock
- Contact Current Rating (A) 5, 15
- Contact Timing Non-Shorting
- Frame Material Polished Chrome
- Actuator Travel 90°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # SWK121F315
- Zoro # G600967441
- Country of Origin United States
- Category Specialty Switches
Dimensions
Panel Cutout Size | 19.3 x 17.7 mm [ .76 x .64 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Power Supply, 24V DC, 20A, 480W, 3 Phase (DN4034)
- MERSEN Open Fuse Block, 1 Poles, 200A Amp Range, 1000V AC/DC Volt Rating (P243E)
- NVENT HOFFMAN Feed-Through Wireway, 4 ft., 4inWx4inH (F44W48)
- ACTIVAR CONSTRUCTION PRODUCTS GROUP Multi Purpose Metal Access Panel, Key Lock, White, 24"W x 24"H (TM-2424LW)
- IFM Flow Switch, 18 mm Connection, SS (SI5000)
- EUCHNER SAFETY SWITCH (TP3-4121A024R11)
- SCHUNK ELECTRONIC MAGNETIC OTHER SWITCH (MMS22-SPM8)
- WHITE-RODGERS 770-1 Spdt Air Switch .05-12.0 (770-1)
- ARMSTRONG 56W63 R37520B014 Manual Reset (56W63)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-131100)
- BRADFORD WHITE 239-43676-02 Resetable Thermal (239-43676-)
- Alcoswitch Specialty Switches