Shop All Switch Accessories
Alcoswitch
SPA42=SW PLATE (ON-OFF) 1/4 D
Mfr # SPA42
Zoro # G000968987
product price: $7.99
/ea
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- For Use With On-Off 15/32" Diameter Switch
- Mounting Type Panel
- Accessory Type Aluminum Switch Plate
- Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # SPA42
- Zoro # G000968987
- Country of Origin United States
- Category Switch Accessories
Details
Color | Black |
For Use With | On-Off 15/32" Diameter Switch |
Mounting Type | Panel |
Accessory Type | Aluminum Switch Plate |
Style | Round |
Seal Type | Boot |
Product Type | Accessory |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Push-In, 3-Port, PK100 (10-PC3)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1-1/2" Insider Diameter - 100' Length - Black (FW150-100SP)
- FLEX-STRUT Channel Bracket, Brace, 30" (FS-5638-30 E/G)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 50A, 2 Pole, 347/600V AC, B Curve (BDA260504)
- TOKYO KEIKI REMOTE SETTING DEVICE SWITCH PARTS AND ACCESSORY (ESWS-10)
- CONDOR USA Under Voltage Relay, 600V, 60 Hz, MDR3 (RU3N)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 5.61 In. Arm L (ZCY91)
- SQUARE D Handle Kitmechanism 100A Series F (HM0610F)
- OMRON Cable Kit, PVC Covered Steel, 16ft. 5in.L (44506-2705)
- TELEMECANIQUE SENSORS Unloader Valve, 2 Way, 9013 GHG Series (9049A12)
- CONDOR USA Pressure Switch Cover, MDR3, Standard (H3-UL)
- Alcoswitch Switch Accessories