Shop All Switch Accessories
Alcoswitch
SPA32=SW PLATE (ON-OFF) 1/4 D
Mfr # SPA32
Zoro # G500969026
product price: $3.55
/ea
Sold in multiples of 500 for $1,775.00
$1,775.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With On-Off 1/4" Diameter Switch
- Product Type Accessory
- Mounting Type Panel
- Seal Type Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # SPA32
- Zoro # G500969026
- Country of Origin United States
- Category Switch Accessories
Details
Color | Black |
For Use With | On-Off 1/4" Diameter Switch |
Product Type | Accessory |
Mounting Type | Panel |
Seal Type | Boot |
Style | Round |
Accessory Type | Aluminum Switch Plate |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Extension Box, NOVAL Accessory, 1 Gang, Aluminum, Extension/Adapter (5406-0)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Green, Nylon Jacket, PVC Insulation (58027104)
- EATON Manual Motor Protector, 1A, Rotary, Frame B (XTPR001BC1)
- NEWHOUSE HARDWARE Wired 16V 30vA Doorbell Transformer Compatible w/ Smart Video Devices (30TR)
- SQUARE D Operating Mech Variable Depth (9422RS1)
- CONDOR USA Pipe Nipple, 1/4" NPT, MDR11/MDR3, PK5 (PN225)
- SQUARE D Disconnect mechanism, cable operated, cable operator, 36 inch cable, for 9422TCF, TCN, TDF, TDN, TEF or TEN switch (9422CFT30)
- ZORO SELECT Toggle Switch, SPST, Screw, PK5 (5RLV4)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL201)
- LINEMASTER Linemaster Switch With 6 Ft Cord (632-SC36)
- TELEMECANIQUE SENSORS Safety Interlock Coded Magnet Xcs (XCSZP1)
- Alcoswitch Switch Accessories