Shop All Switch Accessories
Alcoswitch
SP1.5=STOP PIN 1.5 MM
Mfr # SP1.5
Zoro # G100968863
product price: $0.19
/ea
Sold in multiples of 5000 for $950.00
$950.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Limit Stop Pin
- Tactile No
- Housing Color Black
- Seal Type Dust Sealed
- Illuminated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # SP1.5
- Zoro # G100968863
- Country of Origin Germany
- Category Switch Accessories
Details
Accessory Type | Limit Stop Pin |
Tactile | No |
Housing Color | Black |
Seal Type | Dust Sealed |
Illuminated | No |
Product Type | Accessory |
Attachment Method | Press-Fit, Snap-Together |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 42 in H, 36 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (N412423612SSC)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU31A50)
- HUBBELL Industrial Straight Blade Plug, 2-Pole, 15 A, 125V AC, 5-15, Screw Terminal, Yellow (HBL5965VY)
- EATON Miniature Circuit Breaker, GHB Series 20A, 2 Pole, 277/480V AC (GHB2020)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Stranded (SNAPSPP2NA)
- GARDNER BENDER Switch, Brass, Push On/Off, SPST, 6A, 125VAC (GSW-25)
- CPI Back Switch Housing (HS002-502)
- THE STATES CO Test Block Other Switch (20K01-B)
- ALLEN BRADLEY CONTACT CARTRIDGE W/ LATCH SWITCH Parts (800E-2LX11)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA11)
- HONEYWELL Cable Kit, Plastic Coated Steel, 100 ft. L (CLSZC3)
- Alcoswitch Switch Accessories