Shop All Switch Accessories
Alcoswitch
SMCPK=SW BI-DIRECTIONAL
Mfr # SMCPK
Zoro # G300967659
product price: $4.39
/ea
Sold in multiples of 600 for $2,634.00
$2,634.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Accessory
- Seal Type Dust Sealed
- Accessory Type End Mounting Plates (Pair)
- Attachment Method Press-Fit, Snap-Together
- Tactile No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # SMCPK
- Zoro # G300967659
- Country of Origin Germany
- Category Switch Accessories
Details
Product Type | Accessory |
Seal Type | Dust Sealed |
Accessory Type | End Mounting Plates (Pair) |
Attachment Method | Press-Fit, Snap-Together |
Tactile | No |
End Mounting Plates (Pair) | Flanged with Mounting Holes |
Illuminated | No |
Housing Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 C2/3 Series 2A, 3 Pole, 480V AC, C Curve (5ZVC3)
- PANNET HolderSplice Sleeve, 24 Fusion (FSC24)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19KN0A5E100)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Brown (HBL420)
- CONDOR USA Under Voltage Relay, 277V, 60 Hz, MDR3 (RU3L)
- EUCHNER Magnetic Actuator, For 84585, .98 in W (CMS-M-AB)
- SQUARE D Operating mechanism, flange mounted, variable depth, 6in dual cable handle mechanism, NEMA 1, 3R, 4, 12 enclosure (9422AP1)
- GE ELECTRIC GE Electrical TLM812FCUDP 125A 8 Circuit Flush Mount Loadcenter (6118137)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL355)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL599)
- LINEMASTER Air Valve (3-30A2-SI)
- Alcoswitch Switches