Shop All Push Button Accessories
Alcoswitch
SK1323AEL01=SPARE KEY FOR SKF
Mfr # SK1323AEL01
Zoro # G300968014
product price: $14.69
/ea
Sold in multiples of 10 for $146.90
$146.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Configuration (Pole-Throw) Single Pole - Single Throw
- Thread Size (in) 0.86
- Process Sealed No
- Termination Type Screw Type
- Accessory Type Key Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # SK1323AEL01
- Zoro # G300968014
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Thread Size (in) | 0.86 |
Details
Configuration (Pole-Throw) | Single Pole - Single Throw |
Process Sealed | No |
Termination Type | Screw Type |
Accessory Type | Key Lock |
Product Type | Spare Key |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Vinyl Ring Terminal 3/8" Stud PK100 (18RA-38)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 25FT- Blue (HS3-0375-25-BL)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 8A, 600V AC, Non-Indicating (CCMR008)
- SCHNEIDER ELECTRIC Extended Push Button Operator, 30 mm, 1NC, Red (9001SKR2RH6)
- EATON Gasket, F/30mm Push Buttons (HT8X3)
- EATON USB Socket, Polycarbonate, 22mm (M22-USB-SA)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 3 Hole, Plastic (XALD03H7)
- MOELLER INDUSTRIAL CONTROL PANEL ENCLOSURE TYPE 12 PUSHBUTTON ENCLOSURE (DILM65-ZB65-65-CONT-GK)
- EATON Miniature Incandescent Bulb, 755, 6.3V (28-2202)
- SCHNEIDER ELECTRIC Pushbutton Legend Plate, Round (9001KN9330)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T113)
- Alcoswitch Push Button Accessories