Shop All Rocker Switches
Alcoswitch
PRDDD3-16F-BB0GW=POWER ROCKER
Mfr # PRDDD3-16F-BB0GW
Zoro # G300967161
product price: $7.85
/ea
Sold in multiples of 10 for $78.50
$78.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPDT
- Switch Function On Off On
- Terminals Quick Connect
- Legend -- O =
- Color Black, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PRDDD3-16F-BB0GW
- Zoro # G300967161
- Country of Origin United States
- Category Rocker Switches
Details
Item | Top Rocker Switch |
Contact Form | DPDT |
Switch Function | On Off On |
Terminals | Quick Connect |
Legend | -- O = |
Color | Black, White |
Special Features | VDE Tested |
Standards | UL Listed File No. E46765 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #10, PK100 (PNF18-10R-C)
- PARTNERS BRAND Cable Ties, 50#, 36", Natural, 100/Case (CT3650)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0011-40)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 2 Pole, 120/240V AC, A Curve (QOB250GFI)
- JR PRODUCTS MINI ON/OFF LABELED I-O SWITCH (13735)
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N313V32)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (8004K26N1V2)
- EATON Rocker Switch Cover, Black (1D00000000000)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG8)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG2)
- JR PRODUCTS UNLABELED 12V ON/OFF SWITCH, POLAR WHITE (13395)
- Alcoswitch Switches