Shop All Rocker Switches
Alcoswitch
PRDDA1-16F-BB000 POWER ROCKER
Mfr # PRDDA1-16F-BB000
Zoro # G700967204
product price: $3.55
/ea
Sold in multiples of 500 for $1,775.00
$1,775.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPST
- Switch Function On Off
- Terminals Quick Connect
- Standards UL Listed File No. E46765
- Legend None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PRDDA1-16F-BB000
- Zoro # G700967204
- Country of Origin China
- Category Rocker Switches
Details
Item | Top Rocker Switch |
Contact Form | DPST |
Switch Function | On Off |
Terminals | Quick Connect |
Standards | UL Listed File No. E46765 |
Legend | None |
Color | Black |
Special Features | VDE Tested |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Nylon Fork Terminal 1/4" Stud PK100 (RB14-14F)
- CHECKERS Cable Protector, Hinged, 5 Channels, 1.5ft. (GD5X125ADAO/BLU)
- 3M Shrink Tubing, 1.5in ID, White, 100ft (FP301-1.5-100'-WHITE-SPOOL)
- MIDWEST FASTENER 5/32" Aluminum Cable Ferrules 10PK (64264)
- IDEAL Switch, Rckr, Spst, O-F, Spd, Blk (774038)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE5)
- EATON Rocker Switch Lens, Green (28-5863)
- EATON Switch, Mom. On/Off/ Mom. On, 1/4 In Tab (8004K32N1V2)
- EATON Rocker Switch Lens, Red (28-3425-3)
- EATON Rocker Switch, Off/None/On, 1/4 In Tab (8005K23N113V22)
- DAYSTAR RED ROCKER SWITCH (KU80014)
- Alcoswitch Switches