Shop All Rocker Switches
Alcoswitch
PRBSD3-16F-BW000 POWER ROCKER
Mfr # PRBSD3-16F-BW000
Zoro # G200967797
product price: $2.89
/ea
Sold in multiples of 1000 for $2,890.00
$2,890.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Switch Function On Off On
- Terminals Quick Connect
- Legend None
- Special Features VDE Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PRBSD3-16F-BW000
- Zoro # G200967797
- Country of Origin Taiwan, Province of China
- Category Rocker Switches
Details
Item | Top Rocker Switch |
Contact Form | SPDT |
Switch Function | On Off On |
Terminals | Quick Connect |
Legend | None |
Special Features | VDE Tested |
Color | Black, White |
Standards | UL Listed File No. E46765 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED Multiple Channel Isolated Switch (ISL-120-AAE)
- SQUARE D Trim, I-Line PNLBRD, hcn, surface, 4 pcs, w/door, 26x65 in (HCN65TSD)
- ZORO SELECT Cable Clamp, Nylon, 5/8 In, Blk, PK25 (22CC50D0625B)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 20A, 600V AC, Indicating (FRS-R-20ID)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC7)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR15881BNAAN)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE6)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2VLR1)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- RV DESIGNER BLACK ROCKER SWITCH -20 AMP CONTINUOUS, 40 AMP PEAK. IN-LINE 5 PIN - C (S125)
- JR PRODUCTS SLIDE-OUT SWITCH, 4-PIN, BLACK (12395)
- Alcoswitch Rocker Switches