Shop All Rocker Switches
Alcoswitch
PRBSD3-16F-BB000 POWER ROCKER
Mfr # PRBSD3-16F-BB000
Zoro # G700967679
Sold in multiples of 30 for $85.50
$85.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Switch Function On Off On
- Terminals Quick Connect
- Standards UL Listed File No. E46765
- Special Features VDE Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # PRBSD3-16F-BB000
- Zoro # G700967679
- Country of Origin United States
- Category Rocker Switches
Details
Item | Top Rocker Switch |
Contact Form | SPDT |
Switch Function | On Off On |
Terminals | Quick Connect |
Standards | UL Listed File No. E46765 |
Special Features | VDE Tested |
Color | Black |
Legend | None |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 50 to 200 psi, Standard Action (11WAXE)
- QUEST TECHNOLOGY INTERNATIONAL TV Wall Plate, Single F81 - Ivory (VWP-1101)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- L.H. DOTTIE L.H. Dottie 3/4'' TB Threaded Conduit Body w/ Cover & Gasket, 10PK (TB75CG)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXAXXXNV1DB)
- JR PRODUCTS STANDARD 12V ON/ON SWITCH, WHITE (12635)
- FUNCTIONAL DEVICES-RIB Prewired Rocker Switch, SPST, 20A@277VAC (SIB05S)
- JR PRODUCTS STANDARD 12V ON/ON SWITCH, BLACK (12625)
- EATON Rocker Switch Lens, Green (28-5863)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (NGR25481BNAAN)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, DPST, 4 Connections (MR21SP)
- Alcoswitch Rocker Switches