Shop All Rocker Switches
Alcoswitch
PRBSB1-16F-BA000=POWER ROCKER
Mfr # PRBSB1-16F-BA000
Zoro # G700967648
product price: $2.85
/ea
Sold in multiples of 30 for $85.50
$85.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Switch Function On None Off
- Terminals Quick Connect
- Special Features VDE Tested
- Legend None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PRBSB1-16F-BA000
- Zoro # G700967648
- Country of Origin United States
- Category Rocker Switches
Details
Item | Top Rocker Switch |
Contact Form | SPST |
Switch Function | On None Off |
Terminals | Quick Connect |
Special Features | VDE Tested |
Legend | None |
Color | Amber, Black |
Includes | Lamp |
Standards | UL Listed File No. E46765 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Mounting Track DIN Rail, 35mmx7.5mmx1m (ADIN35)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA05FU)
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-212-RT-YL)
- IDEAL Splice Connector, For Mfr. No. 2014, PK50 (2011s)
- INSTALLBAY BY METRA ROCKER SWITCH ROUND RED LEDS, PK 5 (IBRRSR)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LND5)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC6)
- AUTOLOC POWER ACCESSORIES 3 Position Rocker Switch With Arrows (82332)
- JR PRODUCTS SLIDE-OUT HIGH CURRENT MOTOR SWITCH, BLACK (12295)
- BULLDOG WINCH Rocker Switch-ON/OFF 5-Pin Green (20257)
- EATON Switch, Maint, On/None/Off, 1/4 In Tab (8004K23N1V2)
- Alcoswitch Switches