Shop All Rocker Switches
Alcoswitch
PRBSA1-16F-BB0HW=POWER ROCKER
Mfr # PRBSA1-16F-BB0HW
Zoro # G400967726
product price: $2.15
/ea
Sold in multiples of 50 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Switch Function On None Off
- Terminals Quick Connect
- Color Black, White
- Legend On-Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PRBSA1-16F-BB0HW
- Zoro # G400967726
- Country of Origin China
- Category Rocker Switches
Details
Item | Top Rocker Switch |
Contact Form | SPST |
Switch Function | On None Off |
Terminals | Quick Connect |
Color | Black, White |
Legend | On-Off |
Standards | UL Listed File No. E46765 |
Special Features | VDE Tested |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J55X)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A201608LP)
- PACER GROUP Pacer Black 14 AWG Primary Wire, 100' (WUL14BK-100)
- ATC 655 Series Panel Mounted Digital Timer (655-8-4000)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNA8)
- CALTERM Switch Rocker Red Led Ovl Blk (40393)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65308)
- BULLDOG WINCH Rocker Switch-ON/OFF 5-Pin Blue (20258)
- EATON Switch, Mom. On/Off/ Mom. On, 1/4 In Tab (8004K32N1V2)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65311)
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N113V22)
- Alcoswitch Rocker Switches