Shop All Rocker Switches
Alcoswitch
PRBSA1-16F-BB000=POWER ROCKER
Mfr # PRBSA1-16F-BB000
Zoro # G100967651
product price: $2.59
/ea
Sold in multiples of 50 for $129.50
$129.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Switch Function On Off
- Terminals Quick Connect
- Special Features VDE Tested
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PRBSA1-16F-BB000
- Zoro # G100967651
- Country of Origin Taiwan, Province of China
- Category Rocker Switches
Details
Item | Top Rocker Switch |
Contact Form | SPST |
Switch Function | On Off |
Terminals | Quick Connect |
Special Features | VDE Tested |
Color | Black |
Legend | None |
Standards | UL Listed File No. E46765 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-3PR)
- NVENT HOFFMAN Hol-Sealers Non-Metallic Hole Seals, 3.5 (AS150200250NM)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 28 AWG, 25' Length, 0.0126" Diameter, Silver (28N8025)
- NVENT HOFFMAN U-Connector, Comm, Steel, 4in. H x 4in. L (F44GUC)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (V1D1S00B-AZC00-000)
- TRESCO Tresco 1224VDC Round Rocker Switch w 2 m 79 Lead, Black (L-RDSW-2M-BL-1)
- EATON Rocker Switch Cover, Black (2B00050000000)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF2)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR20011BN00N)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNC8)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF4)
- Alcoswitch Rocker Switches