Shop All Rocker Switches
Alcoswitch
PRASC1-16F-BBR00=POWER ROCKER
Mfr # PRASC1-16F-BBR00
Zoro # G500967633
product price: $3.15
/ea
Sold in multiples of 2000 for $6,300.00
$6,300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Switch Function On Off
- Terminals Quick Connect
- Legend None
- Special Features VDE Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PRASC1-16F-BBR00
- Zoro # G500967633
- Country of Origin China
- Category Rocker Switches
Details
Item | Top Rocker Switch |
Contact Form | SPST |
Switch Function | On Off |
Terminals | Quick Connect |
Legend | None |
Special Features | VDE Tested |
Includes | LED |
Color | Black - Red Light |
Standards | UL Listed File No. E46765 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (642-S)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO (54EB33EB)
- ALLANSON 2721-629 Transformer For Carlin (2721-629)
- WEIDMULLER 0Box of 100 Din Rail Terminal and Contact Block (218660000)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXMXXXNV1DB)
- OVERTIME 40A Black Rocker Switch (OV88860)
- POWER FIRST Rocker Switch, DPST, 4 Connections (29FG26)
- EXPLOSION Lewmar Guarded Rocker Switch (EX4235050)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (V2D1S00B-AZC00-000)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG4)
- LOWELL Rocker Switch Momentary (RPSB2-MR)
- Alcoswitch Rocker Switches