Shop All Rocker Switches
Alcoswitch
PRASB2-16F-BBR00=POWER ROCKER
Mfr # PRASB2-16F-BBR00
Zoro # G200967612
product price: $3.15
/ea
Sold in multiples of 3600 for $11,340.00
$11,340.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Switch Function On Off
- Terminals Quick Connect
- Color Black, Red
- Includes Lamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PRASB2-16F-BBR00
- Zoro # G200967612
- Country of Origin United States
- Category Rocker Switches
Details
Item | Top Rocker Switch |
Contact Form | SPST |
Switch Function | On Off |
Terminals | Quick Connect |
Color | Black, Red |
Includes | Lamp |
Standards | UL Listed File No. E46765 |
Legend | None |
Special Features | VDE Tested |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A, Reversing: No (3RT25161BB40)
- SCHNEIDER ELECTRIC Push Button Legend Plate 30MM T-B (9001B256)
- LEVITON Straight Blade Plug (515PV)
- SCHNEIDER ELECTRIC Emergency stop push-button, 22 mm, Red (ZB5AT84TQ)
- LOWELL Rocker Switch Momentary (RPSW-MP)
- CALTERM Switch Rocker Red Led Ovl Blk (40393)
- EATON Switch, Maint, On/None/Off, Screw (8004K25N1V2)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE6)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR25881BNAAN)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC4)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG6)
- Alcoswitch Rocker Switches