Shop All Rocker Switches
Alcoswitch
PRASA1-16L-BB0CW=POWER ROCKER
Mfr # PRASA1-16L-BB0CW
Zoro # G900967745
product price: $2.79
/ea
Sold in multiples of 2000 for $5,580.00
$5,580.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Switch Function On Off
- Terminals Solder Lugs
- Standards UL Listed File No. E46765
- Color Black, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PRASA1-16L-BB0CW
- Zoro # G900967745
- Country of Origin China
- Category Rocker Switches
Details
Item | Top Rocker Switch |
Contact Form | SPST |
Switch Function | On Off |
Terminals | Solder Lugs |
Standards | UL Listed File No. E46765 |
Color | Black, White |
Legend | O l |
Special Features | VDE Tested |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .500"- .625" (12.7- 15.8), Nylon Standard Style (SHC2036CR)
- 3M Scotchlok 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (MV10-10FLX)
- KABLE KONTROL Aluminum Cable Clamps - 1" Dia - Rubber Insulated - 100 Pcs (CC-5017-C)
- INTERMATIC Ethernet Module, For Intermatic ET90000 (ET9232)
- RAYPAK 006872F Rocker Switch Spst-Kit (006872F)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, DPDT, 6 Connections (MR223SP)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR20051BN00N)
- EXPLOSION Lewmar Guarded Rocker Switch (EX4235050)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNC9)
- LOWELL Rocker Switch Maintained (RPSB-R)
- RACE SPORT Led Rocker Switch W/ White Led Radiance (Roof Lights) (RSLJ15W)
- Alcoswitch Switches