Shop All Rocker Switches
Alcoswitch
PRASA1-16F-BB000=POWER ROCKER
Mfr # PRASA1-16F-BB000
Zoro # G500967770
Sold in multiples of 40 for $78.00
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Switch Function On Off
- Terminals Quick Connect
- Legend None
- Special Features VDE Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # PRASA1-16F-BB000
- Zoro # G500967770
- Country of Origin Taiwan, Province of China
- Category Rocker Switches
Details
Item | Top Rocker Switch |
Contact Form | SPST |
Switch Function | On Off |
Terminals | Quick Connect |
Legend | None |
Special Features | VDE Tested |
Standards | UL Listed File No. E46765 |
Color | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3652)
- UNISTRUT STRUT 3/8"" BEAM CLAMP (RP2894-37EG)
- ANDERSON POWER PRODUCTS SB120 HSG RED (6810G3)
- EATON Cutler-Hammer Contact Block, 2NC, 30mm (10250T3)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LND1)
- JR PRODUCTS UNLABELED 12V ON/OFF SWITCH, POLAR WHITE (13395)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR25881BNAAN)
- JR PRODUCTS MINI ON/OFF LABELED I-O SWITCH (13735)
- OVERTIME 40A Black Rocker Switch (OV88860)
- EATON Rocker Switch Lens, Blue (28-3425-4)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF1)
- Alcoswitch Switches