Shop All Switch Accessories
Alcoswitch
PKX50B1/4=KNOB BLACK MATTI
Mfr # PKX50B1/4
Zoro # G300947989
product price: $4.15
/ea
Sold in multiples of 20 for $83.00
$83.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Phenolic
- Diameter 15 mm [ .59 in ]
- Spin Plate Without
- Indicator Location Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PKX50B1/4
- Zoro # G300947989
- Country of Origin United States
- Category Switch Accessories
Dimensions
Diameter | 15 mm [ .59 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Phenolic |
Spin Plate | Without |
Indicator Location | Top |
Spinner | Without |
Knob Design | Ribbed |
Product Type | Knob |
Indicator Style | White Square |
Skirt | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 5AWG, 4.25In (GAR1826)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, White (DT5060W)
- ELECTRIDUCT Wire Guard, White, PVC, 3 ft L, 4" W (SR-WG-400-3-WT)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Maintained, 3P (9001KS43FBH13)
- CPI Back Switch Housing (HS002-502)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA2)
- SCHNEIDER ELECTRIC Biometric Switch, Momentary, PNP, 2m Cable (XB5S2B2L2)
- HONEYWELL Tension Spring, Carbon Steel, 6 in. L (CPSZ1S)
- IFM Reflector, 1 In x 3/16 In x 1 In (E20003)
- IFM L-Bracket, F/ 30mm Dia Sensor (U20303)
- OMRON Lmt Swtch Head, Roller Plunger, Top, .94 In (D4C0002)
- Alcoswitch Switches