Shop All Switch Accessories
Alcoswitch
PKX130B1/4=KNOB BLACK MATTI
Mfr # PKX130B1/4
Zoro # G200948024
product price: $6.79
/ea
Sold in multiples of 15 for $101.85
$101.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Phenolic
- Diameter 40 mm [ 1.576 in ]
- Indicator Location Top
- Knob Design Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PKX130B1/4
- Zoro # G200948024
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 40 mm [ 1.576 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Phenolic |
Indicator Location | Top |
Knob Design | Ribbed |
Product Type | Knob |
Spin Plate | Without |
Spinner | Without |
Skirt | Without |
Indicator Style | White Square |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 22-14 AWG, PK150 (30-1261J)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1ACA-R63/C)
- LEGRAND 3 Wire Ground Monitoring Straight Blade Plug 250VAC 15A (PS5666XGCM)
- MARINCO 6370CR 50Amp/125V Wire Dockside Receptacle (6370CR)
- TELEMECANIQUE SENSORS Flexible Steel Rllr Lvr, 2.11 to 4 In .L (ZCY45)
- ZORO SELECT Toggle Switch, SPDT, 1/4 in. Solder (5RLV8)
- OMRON Lmt Swtch Head, Roller Lever, Side, 2.32 In (D4C0020)
- EUCHNER Safety Switch Read Head, For CES-AZ Serie (CES-A-LNN-SC-106601)
- PRO-SET Knurl Adapter PK3. 807N55 (AVT45)
- SQUARE D Gdss Equipment Ground Assy 240V 800A (PKOGTA3)
- TELEMECANIQUE SENSORS Cable Switch End Spring Xy2C (XY2CZ703)
- Alcoswitch Switch Accessories