Shop All Switch Accessories
Alcoswitch
PKX110B1/4=KNOB BLACK MATTI
Mfr # PKX110B1/4
Zoro # G200947997
Sold in multiples of 10 for $91.50
$91.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Phenolic
- Diameter 34.8 mm [ 1.37 in ]
- Product Type Knob
- Spinner Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # PKX110B1/4
- Zoro # G200947997
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 34.8 mm [ 1.37 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Phenolic |
Product Type | Knob |
Spinner | Without |
Spin Plate | Without |
Indicator Style | White Square |
Indicator Location | Top |
Knob Design | Ribbed |
Skirt | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Twist-On, Orange, PK500 (13-003)
- ARMORCORD Unbreakable Safety Pull Cable, 100 ft. (ARMORCORD-100FT-ORANGE)
- CALBRITE Connector, 90 deg., 1/2in., Internal Insul (S60500FC90)
- EATON Contact Block, 1NC Late Open, 30mm (10250T71)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.38 In. Arm L (9007BA1)
- CONDOR USA Under Voltage Relay, 277V, 60 Hz, MDR3 (RU3L)
- ZORO SELECT Toggle Switch, SPDT, 1/4 in. Solder (5RLV8)
- IDEAL Toggle Switch, DPST, 10A @ 250V, Screw (774103)
- MIDWEST FASTENER 15/32"-32 Zinc Plated Steel Face Nuts 1 12PK (65361)
- TELEMECANIQUE SENSORS Safety Interlock Coded Magnet Xcs (XCSZC1)
- MIDWEST FASTENER 3/8"-27 Black Plastic Dress Nuts 1 12PK (65366)
- Alcoswitch Switch Accessories