Shop All Switch Accessories
Alcoswitch
PKS1132B51/4=5-0-5 1/4 PKS-113
Mfr # PKS1132B51/4
Zoro # G500968449
original price:
$14.22
27% off
Sold in multiples of 8 for $82.32
$82.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Phenolic
- Diameter 29.9 mm [ 1.18 in ]
- Indicator Location On Skirt
- Spinner Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # PKS1132B51/4
- Zoro # G500968449
- Country of Origin Unknown
- Category Switch Accessories
Dimensions
Diameter | 29.9 mm [ 1.18 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Phenolic |
Indicator Location | On Skirt |
Spinner | Without |
Skirt | Without |
Indicator Style | +5-0-5 Numerals |
Spin Plate | Without |
Knob Design | Straight Knurl |
Product Type | Knob |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Watertight Locking Plug 2P 3W 125VAC L5-15P YL (HBL24W47A)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 30A, 32V DC, Non-Indicating (FMX-30LP)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 18A Iec (LR3D21)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 20A, 1 HP (GFRTR20I)
- FESTO Mounting Kit SMBR-8-25 (SMBR-8-25)
- SCHNEIDER ELECTRIC TeSys GS, shaft extension, 10 x 10 x 400 mm, for 100 to 400 A GS2 switches (GS2AE21)
- IFM DIN Rail Mount, PQ Series (E37340)
- ABB OT25F3, SWITCH 3P 25A UL508 NF 6MM (OT25F3)
- GARDNER BENDER Switch, Push On/Off, SPST, 6A, 120VAC (GSW-22)
- TELEMECANIQUE SENSORS Lever Arm, Plastic Roller, 1.35 In. Arm L (ZCY15)
- OMRON Snap Switch Cover, PVC, F/ Z Series (AP-Z)
- Alcoswitch Switch Accessories