Shop All Switch Accessories
Alcoswitch
PKS1105B101/4=0-10 1/4 PKS-770
Mfr # PKS1105B101/4
Zoro # G500968371
Sold in multiples of 1000 for $4,850.00
$4,850.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Phenolic
- Diameter 29.7 mm [ 1.17 in ]
- Knob Design Straight Knurl
- Spin Plate Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # PKS1105B101/4
- Zoro # G500968371
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 29.7 mm [ 1.17 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Phenolic |
Knob Design | Straight Knurl |
Spin Plate | Without |
Indicator Location | On Skirt |
Skirt | With |
Product Type | Knob |
Spinner | Without |
Indicator Style | 0-9 Numerals |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 2/0AWG, 3In (GAR1429)
- LEGRAND Wire Clip, Ivory, PVC, Clips (400WC)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2 Inx150ft, Gray (6206-35-00)
- POWER FIRST Toggle Switch, SPST, 3A @ 250V, Screw (2VLN2)
- TELEMECANIQUE SENSORS Cable, Plastic Coated Steel, 83 ft. L (XY2CZ302)
- LINEMASTER Piggy Back Cord 14/3 8 Ft (SF-522-Q17)
- LUTRON Lutron MS-OPS5MH-LA Maestro Almond Large Occupancy Room Switch (156118)
- SQUARE D Operating mechanism, flange mounted, variable depth, handle mechanism, 4in handle, NEMA 4X enclosure (9422A4)
- EUCHNER Magnetic Actuator, For 85737, .51 in W (CMS-M-BD)
- CARLING TECHNOLOGIES Rotary Switch, SP4T, 5 Connections (800-5A)
- CPI Back Switch Housing (HS001-501)
- Alcoswitch Switch Accessories