Shop All Switch Accessories
Alcoswitch
PKS1104B1/4 KNOB
Mfr # PKS1104B1/4
Zoro # G700947800
product price: $5.95
/ea
Sold in multiples of 15 for $89.25
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Phenolic
- Diameter 28.5 mm [ 1.122 in ]
- Skirt With
- Indicator Location On Skirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PKS1104B1/4
- Zoro # G700947800
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 28.5 mm [ 1.122 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Phenolic |
Skirt | With |
Indicator Location | On Skirt |
Spinner | Without |
Knob Design | Straight Knurl |
Product Type | Knob |
Spin Plate | Without |
Indicator Style | Line |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 1 Gang, Pre-Galvanized Steel, Single Gang Bracket (BB10)
- TORK Electromechanical Timer Switch, 24 hr., Depth: 2 15/16 in (7209A)
- EATON Emergency Stop Push Button, Red (M22-PVT-K02)
- PANDUIT Ferrule, 8 AWG, PP, 7/8in., PK100 (FSD83-18-C)
- OMRON Adjustable Straight Actuating Key (D4DS-K3)
- SQUARE D Gdss Equipment Ground Assy 240V 800A (PKOGTA3)
- FORTRESS INTERLOCK HANDLE ACTUATOR SWITCH PARTS AND ACCESSORY (THSRXSNSNSNSMDUECEBPGPYQ)
- POWER FIRST Toggle Switch, SPST, 15A @ 277V, QuikConnct (2LMZ1)
- EUCHNER RFID Actuator, For 77715 (CES-A-BBA)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAPSPP1NA)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL377)
- Alcoswitch Switch Accessories