Shop All Switch Accessories
Alcoswitch
PKJT50B1/8=PKJT-50B 1/4
Mfr # PKJT50B1/8
Zoro # G800968354
product price: $6.39
/ea
Sold in multiples of 2000 for $12,780.00
$12,780.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Phenolic
- Diameter 13.1 mm [ .516 in ]
- Spin Plate Style Spun Aluminum
- Spin Plate With
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PKJT50B1/8
- Zoro # G800968354
- Country of Origin United States
- Category Switch Accessories
Dimensions
Diameter | 13.1 mm [ .516 in ] |
Shaft Size | 3.17 mm [ .125 in ] |
Details
Color | Black |
Material | Phenolic |
Spin Plate Style | Spun Aluminum |
Spin Plate | With |
Knob Design | Straight Knurl with Bar Pointer |
Indicator Location | Top & Side |
Spinner | Without |
Indicator Style | Line |
Skirt | Without |
Product Type | Knob |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 2 ft.L, Solid, 304 SS (FS-500 ST4 24.00)
- DOLPHIN COMPONENTS Cable Staple, Nail, 1/4In, White, PK100 (DCC-59W)
- TEDDICO BWF BWF Blank Weatherproof Cover, 4-9/16 in W, 1 -Gang, Steel, Gray, Powder-Coated (BC-1V)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Hinged (N1C060804)
- CARLING TECHNOLOGIES Rotary Switch, SP4T, 5 Connections (800-5A)
- OMRON Lmt Swtch Head, Seald Crssrllr Plngr, Top (D4C0033)
- ZORO SELECT Toggle Switch Boot, 15/32 In, Rubber (5RLW2)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm 2In C (9007CA5)
- SQUARE D FINGERSAFE LIGHT MODULE SWITCH PARTS AND ACCESSORY (9001KM38)
- EATON Cutler-Hammer Limit Switch Arm, Rod Operator, 12.12 In L (E50KL533)
- SIEMENS Ground Kit, 600VAC, 600A, CC/Midget Class (HG656A)
- Alcoswitch Switches