Shop All Switch Accessories
Alcoswitch
PKJ70B1/4=KNOB PLASTIC
Mfr # PKJ70B1/4
Zoro # G700947718
product price: $3.99
/ea
Sold in multiples of 2000 for $7,980.00
$7,980.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Phenolic
- Diameter 19.3 mm [ .76 in ]
- Spinner Without
- Indicator Style Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PKJ70B1/4
- Zoro # G700947718
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 19.3 mm [ .76 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Phenolic |
Spinner | Without |
Indicator Style | Line |
Product Type | Knob |
Skirt | Without |
Knob Design | Straight Knurl with Bar Pointer |
Spin Plate Style | Spun Aluminum |
Spin Plate | With |
Indicator Location | Top & Side |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 12V DC, 11 Pins, 3 Poles (389FXCXC1-12D)
- SIMPSON STRONG-TIE 2X Zmax Galv Steel (APA21)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver, Gauge: 14 (FS-500SS PG 60.00)
- BELKIN Network Cable - Bare Wire - Bare Wire - 1000 Ft - Utp ( Cat 6 ) - (A7L704-1000-BLK)
- REES Standard Legnd Plate/Forward-Reverse (09014032)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 6 In. Arm L (ZCKY91)
- OMRON Lmt Swtch Head, Roller Plunger, Top, .94 In (D4C0002)
- FESTO Mounting Kit SMBR-8-32 (SMBR-8-32)
- ABB OT25F3, SWITCH 3P 25A UL508 NF 6MM (OT25F3)
- ACOUSTIC Toggle Switch Boot - 5/8 Hex Nut - Black - (AC715777)
- REES Adapter Plate, 30mm-22mm (01004033)
- Alcoswitch Switches