Shop All Switch Accessories
Alcoswitch
PKJ60B1/4=KNOB PLASTIC
Mfr # PKJ60B1/4
Zoro # G700947763
original price:
$5.40
4% off
new price: $5.15
/ea
Sold in multiples of 25 for $128.75
$128.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Phenolic
- Diameter 16 mm [ .63 in ]
- Indicator Location Top & Side
- Skirt Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PKJ60B1/4
- Zoro # G700947763
- Country of Origin Unknown
- Category Switch Accessories
Dimensions
Diameter | 16 mm [ .63 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Phenolic |
Indicator Location | Top & Side |
Skirt | Without |
Indicator Style | Line |
Spinner | Without |
Product Type | Knob |
Spin Plate Style | Spun Aluminum |
Spin Plate | With |
Knob Design | Straight Knurl with Bar Pointer |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4 In x 6 ft, Gray (PS07GYKIT)
- EATON Cutler-Hammer Mushroom Head, 30mm, Red, Plastic (10250TB63)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 2PST, 30 A, NEMA 1 (HNF261)
- DAYTON Raised Indicator Light, Red, 12V (22NY40)
- CARLING TECHNOLOGIES Lighted Rocker Switch, DPST, 4 Connections (LRGSCK611-RS-BO/125N)
- SCHNEIDER ELECTRIC Padlock Attachment, 30 mm, Transparent (9001K107)
- FESTO Mounting Kit SMBR-25 (SMBR-25)
- SQUARE D Kit Class J Fuse Rejection (H600J)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA17)
- CONDOR USA Thermal Overload, 16 to 20A, 3 Phase, MDR3 (SK-R3/20)
- CONDOR USA Contact Block, MDR3 Series, Standard (SK-3)
- Alcoswitch Switches