Shop All Switch Accessories
Alcoswitch
PKJ50B1/8=KNOB PLASTIC
Mfr # PKJ50B1/8
Zoro # G400947766
product price: $3.89
/ea
Sold in multiples of 20 for $77.80
$77.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Phenolic
- Diameter 13.2 mm [ .52 in ]
- Indicator Location Top & Side
- Knob Design Straight Knurl with Bar Pointer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PKJ50B1/8
- Zoro # G400947766
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 13.2 mm [ .52 in ] |
Shaft Size | 3.17 mm [ .125 in ] |
Details
Color | Black |
Material | Phenolic |
Indicator Location | Top & Side |
Knob Design | Straight Knurl with Bar Pointer |
Spinner | Without |
Product Type | Knob |
Indicator Style | Line |
Spin Plate | With |
Spin Plate Style | Spun Aluminum |
Skirt | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 16 lb Magnetic Cable Tie Mount, UV Black, 100PK (WMAG16CTUV)
- ZORO SELECT Strut Chan, 1 ft. 6 inL, Standard, 14 Gauge (FS-500SS WT 18.00)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB5AA7341)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (QO24L70RB)
- HONEYWELL J-Hook Turnbuckle, Carbon Steel, 7-3/4in.L (CPSzTB)
- OMRON Straight Actuating Key (D4DS-K1)
- HONEYWELL Cable Kit, Plastic Coated Steel, 150 ft. L (CLSZC4)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (ZCKY41)
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN678A)
- SCHNEIDER ELECTRIC Padlock Attachment, 30 mm, Transparent (9001K107)
- HUBBELL KELLEMS Switches and Lighting Controls, Industrial Grade, Toggle Switches, Motor Disconnects, Non-Metallic NEMA 1 Enclosure, For 30A Devices, Black (HBL1390)
- Alcoswitch Switch Accessories