Shop All Switch Accessories
Alcoswitch
PKGP100B1/4=KNOB PLASTIC W/POI
Mfr # PKGP100B1/4
Zoro # G300947866
product price: $10.29
/ea
Sold in multiples of 10 for $102.90
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Phenolic
- Diameter 26.2 mm [ 1.031 in ]
- Skirt Without
- Indicator Style Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PKGP100B1/4
- Zoro # G300947866
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 26.2 mm [ 1.031 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Phenolic |
Skirt | Without |
Indicator Style | Line |
Spin Plate | Without |
Product Type | Knob |
Knob Design | Ribbed with Bar Pointer |
Spinner | Without |
Indicator Location | Top & Side |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL RJF PLUG METAL GLAND OLIVE DRA (RJF6MG)
- LEVITON Combination Device Switch 15A 120 277V Dec Sp 3Way Sw Combo White (5641-W)
- EATON Miniature IEC Magnetic Contactor, 4 Poles, 120 V AC, 9 A, Reversing: No (XTMF9A00A)
- EATON BUSSMANN Fuse, Fast Acting, 10A, KTK Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (KTK-10)
- CONDOR USA Thermal Overload, 30A, MDR3 (SK-R3/30)
- POWER FIRST Toggle Switch, DPST, 15A @ 277V, QuikConnct (2VLU1)
- LUTRON Replacement Ivory Switch, SkylarkDimmer (SK-IV)
- EUCHNER Magnetic Actuator, For 84585, .98 in W (CMS-M-AB)
- IFM Pressure Switch Cover, PN Series (E30006)
- SQUARE D Handle Kitmechanism 100A Series F (HM0610F)
- SQUARE D Disconnect mechanism, circuit breaker, cable operated, 600A, 3 pole, PowerPacT D/L, 60 inch cable (9422CSJ50)
- Alcoswitch Switch Accessories