Shop All Switch Accessories
Alcoswitch
PKG50B1/8=KNOB PLASTIC 1/8 LEX
Mfr # PKG50B1/8
Zoro # G500947871
product price: $3.59
/ea
Sold in multiples of 25 for $89.75
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Molded Phenolic Resin
- Diameter 14 mm [ .551 in ]
- Spin Plate Without
- Shaft Size 3.17 mm [ .125 in ]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PKG50B1/8
- Zoro # G500947871
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 14 mm [ .551 in ] |
Shaft Size | 3.17 mm [ .125 in ] |
Details
Color | Black |
Material | Molded Phenolic Resin |
Spin Plate | Without |
Skirt | Without |
Indicator Location | Top & Side |
Spinner | Without |
Knob Design | Ribbed |
Indicator Style | Line |
Product Type | Knob |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 800V AC/1000V DC Volt Rating (USM3)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2320-PW6P-AM)
- HUBBELL PREMISE WIRING Patch Panel, 3.46in.H, 6 Category, Steel (HP648)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #10 Stud Size, Blue, 100 PK (SVS2-5-100)
- EATON Cutler-Hammer Neutral Kit, 240/480/600VAC/250/600VDC (DS100GK)
- IDEAL Toggle Switch, DPST, 10A @ 250V, QuikConnct (774005)
- THE STATES CO Test Block Other Switch (20K01-B)
- FESTO Mounting Kit SMBR-8-16 (SMBR-8-16)
- IFM L-Bracket, F/ 30mm Dia Sensor (U20303)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA13)
- SQUARE D Kit Equipment Ground Cu (GTK0610C)
- Alcoswitch Switches