Shop All Switch Accessories
Alcoswitch
PKG50B1/4=KNOB PLASTIC 1/4 LEX
Mfr # PKG50B1/4
Zoro # G800947854
product price: $3.79
/ea
Sold in multiples of 25 for $94.75
$94.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Molded Phenolic Resin
- Diameter 14 mm [ .551 in ]
- Skirt Without
- Knob Design Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PKG50B1/4
- Zoro # G800947854
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 14 mm [ .551 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Molded Phenolic Resin |
Skirt | Without |
Knob Design | Ribbed |
Spin Plate | Without |
Indicator Location | Top & Side |
Spinner | Without |
Indicator Style | Line |
Product Type | Knob |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: Yes (XTCR012B21B)
- TORK Photocontrol, 120V AC, 2000 W, 16.7 A, SPST, Flush/Box, Lexan, Black (3000)
- CAMCO 50AMPPOWERGRIPREPLACEMENTMALEPLUG125-250V/12500W, CCSAUS, BULK (55252)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49°C, 24V AC, 115/220V AC (T24130D)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.38 In. Arm L (9007BA11)
- REES Blank Legend Plate, Black (09012001)
- LUTRON Replacement Rotary Knob, Ivory (RK-IV)
- CONDOR USA Pressure Switch Cover w/Auto/Off Knob (H11-EA)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL24)
- OMRON Adjustable Straight Actuating Key (D4DS-K3)
- OMRON Straight Actuating Key (D4DS-K1)
- Alcoswitch Switch Accessories