Shop All Switch Accessories
Alcoswitch
PKG40B1/8=KNOB PLASTIC 1/8 LEX
Mfr # PKG40B1/8
Zoro # G700947855
product price: $2.59
/ea
Sold in multiples of 50 for $129.50
$129.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Molded Phenolic Resin
- Diameter 11.1 mm [ .437 in ]
- Product Type Knob
- Spinner Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PKG40B1/8
- Zoro # G700947855
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 11.1 mm [ .437 in ] |
Shaft Size | 3.17 mm [ .125 in ] |
Details
Color | Black |
Material | Molded Phenolic Resin |
Product Type | Knob |
Spinner | Without |
Spin Plate | Without |
Indicator Style | Line |
Skirt | Without |
Knob Design | Ribbed |
Indicator Location | Top & Side |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 100 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (9AD35ID)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Red, PVC Insulation (411050504)
- ABB Steel City Conduit Clamp Hanger, 2 in, Steel, Galvanized (6H-5B-1)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVM3)
- YHIOR Rcd113Wcc6 15A Wht 3 Sp Switches (YH584489)
- POWER FIRST Toggle Switch, 3PDT, 15A @ 277V, Screw (2VLP6)
- SQUARE D Push Button Assy (3108538150)
- CONDOR USA Unloader Valve, 1/4 in Quick Connect, MDR3 (EV3WSi)
- OMRON Snap Switch Cover, PVC, F/ Z Series (AP-Z)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL204)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, .12 In D (E50KL36)
- Alcoswitch Switches