Shop All Switch Accessories
Alcoswitch
PKG100B1/4=KNOB PLASTIC 1/4 LE
Mfr # PKG100B1/4
Zoro # G800947878
product price: $6.19
/ea
Sold in multiples of 15 for $92.85
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Phenolic
- Diameter 26.9 mm [ 1.06 in ]
- Knob Design Ribbed
- Shaft Size 6.35 mm [ .25 in ]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PKG100B1/4
- Zoro # G800947878
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 26.9 mm [ 1.06 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Phenolic |
Knob Design | Ribbed |
Indicator Location | Top & Side |
Spin Plate | Without |
Indicator Style | Line |
Spinner | Without |
Product Type | Knob |
Skirt | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Extra Large Latching Cable Raceway (2100 Series)- 5ft- Black- 5 pack (SR-2100-5-5PK-BK)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 2-8/10A, 600V AC, Indicating (AJT2-8/10N)
- TRIPP LITE Power Inverter, Modified Sine Wave, 3,600 W Peak, 1,800 W Continuous, 2 Outlets (PV1800GFCI TRIPP LITE)
- COLEMAN CABLE 50 16/3 SJTW ORANGE OUTDOOR CORD (2308SW8803)
- CONDOR USA Pressure Switch Cover with Auto/Off Knob (H3-EA-UL)
- OMRON Cable Kit, PVC Covered Steel, 65 ft. 7in.L (44506-2720)
- PANELTRONICS Rubber Boot Round Shape 23/32 Dia 7/8 H Black (048-015)
- MIDWEST FASTENER 15/32"-32 Zinc Plated Steel Face Nuts 1 12PK (65362)
- EATON Cutler-Hammer Limit Switch Arm, Rod, 8.75 In Arm L (E50KL220)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL31)
- SCHNEIDER ELECTRIC Biometric Switch, Momentary, PNP, M12 Conn (XB5S2B2M12)
- Alcoswitch Switch Accessories