Shop All Switch Accessories
Alcoswitch
PKES150B1/4=KNOB PLSTC FLUTED
Mfr # PKES150B1/4
Zoro # G900947631
product price: $10.19
/ea
Sold in multiples of 10 for $101.90
$101.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Phenolic
- Diameter 44.9 mm [ 1.77 in ]
- Indicator Location Top, Side & Skirt
- Product Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PKES150B1/4
- Zoro # G900947631
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 44.9 mm [ 1.77 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Phenolic |
Indicator Location | Top, Side & Skirt |
Product Type | Knob |
Spinner | Without |
Spin Plate | Without |
Skirt | With |
Indicator Style | Line |
Knob Design | Fluted |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING 16-Ch Isolated DI/DO Module w/ LED & Modbus (ADAM-4055-C)
- IFM Proximity Sensor, Inductive, 4mm, PNP/NPN (IF5719)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 6A, 600V AC, Non-Indicating (JKS-6)
- EATON Nonreversing NEMA Magnetic Motor Starter, 3R NEMA Rating, 240V AC, 3 Poles, 1NC/1NO (ECN05A2BAA-R63/C)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Nylon, 12.12 In L (E50KL556)
- CONDOR USA Pressure Switch Cover w/Auto/Off Knob (H11-EA)
- OMRON Limit Switch Head, Sealed Rollr Plngr, Top (D4C0032)
- HONEYWELL Cable Kit, Plastic Coated Steel, 100 ft. L (CLSZC3)
- CONDOR USA Under Voltage Relay, 240V, 60 Hz, MDR3 (RU3J)
- LEVITON Dimmer Switch Vizia+ Coord Switch Remote Wht Iv La (VP0SR-10Z)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.61 In. Arm L (ZCKY11)
- Alcoswitch Switch Accessories