Shop All Switch Accessories
Alcoswitch
PKES120B1/4=KNOB PLSTC FLUTED
Mfr # PKES120B1/4
Zoro # G700947664
product price: $3.69
/ea
Sold in multiples of 25 for $92.25
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Phenolic
- Diameter 32.9 mm [ 1.296 in ]
- Spinner Without
- Indicator Location Top, Side & Skirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PKES120B1/4
- Zoro # G700947664
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 32.9 mm [ 1.296 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Phenolic |
Spinner | Without |
Indicator Location | Top, Side & Skirt |
Skirt | With |
Spin Plate | Without |
Product Type | Knob |
Knob Design | Fluted |
Indicator Style | Line |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Carrying Case for Scout® Pro 3 Tester and Locator Remotes (VDV770-126)
- TRUMETER Electromechanical Counter (P2-4906)
- SQUARE D Retainer, 3.40inWx5.30inL (PK2MB)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS1.5X2WH6NM)
- EATON Four Pin Male Receptacle (M12A)
- CONDOR USA Under Voltage Relay, 600V, 60 Hz, MDR3 (RU3N)
- SIEMENS Fuse Kit, 240/600VAC, 600A, J Class (HJ66A)
- TELEMECANIQUE SENSORS Cable Switch End Spring Xy2C (XY2CZ702)
- REES Turn Buckle, Al Body w/ZNC Platd Eyebolts (02005605)
- EATON Cutler-Hammer Limit Switch Arm, Rod, 11.62 In. Arm L (E50KL421)
- SQUARE D Switch Door Close Mech (9423M3)
- Alcoswitch Switches