Shop All Switch Accessories
Alcoswitch
PKE60B1/8=KNOB PLASTIC BLK FLU
Mfr # PKE60B1/8
Zoro # G100947646
product price: $2.99
/ea
Sold in multiples of 50 for $149.50
$149.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Molded Phenolic Resin
- Diameter 15.9 mm [ .626 in ]
- Spinner Without
- Shaft Size 3.17 mm [ .125 in ]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PKE60B1/8
- Zoro # G100947646
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 15.9 mm [ .626 in ] |
Shaft Size | 3.17 mm [ .125 in ] |
Details
Color | Black |
Material | Molded Phenolic Resin |
Spinner | Without |
Spin Plate | Without |
Indicator Style | Line |
Skirt | Without |
Indicator Location | Top & Side |
Product Type | Knob |
Knob Design | Fluted |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinged Cover Wiring Trough, 4inWx4inH (F44T12HC)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 4,500 W Peak, 1,500 W Continuous, 2 Outlets (PICOGLF15W12V120VR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1057ZP)
- HAMMOND N1 Hinge Cover w/KO ft.s, 10 x 10 x 6, Steel/Gray (CHKO10106)
- OMRON Cable Kit, PVC Covered Steel, 32ft. 10in.L (44506-2710)
- POWER FIRST Toggle Switch, SPST, 15A @ 277V, QuikConnct (2VLT7)
- OMRON Roller Lever Arm, 2.09 In. Arm L (D4AA00)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Nylon, 12.12 In L (E50KL556)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL25)
- FESTO Mounting Kit SMB-8E (SMB-8E)
- LEVITON Dimmer Switch Blk Dimmer Knobs (26115-E)
- Alcoswitch Switch Accessories