Shop All Switch Accessories
Alcoswitch
PKD70B101/4=KNOB PLASTIC W/SKI
Mfr # PKD70B101/4
Zoro # G600947573
product price: $3.25
/ea
Sold in multiples of 25 for $81.25
$81.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Molded Phenolic Resin
- Diameter 25.9 mm [ 1.02 in ]
- Indicator Location On Skirt
- Indicator Style 0-10 Numerals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PKD70B101/4
- Zoro # G600947573
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 25.9 mm [ 1.02 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Molded Phenolic Resin |
Indicator Location | On Skirt |
Indicator Style | 0-10 Numerals |
Skirt | With |
Product Type | Knob |
Spin Plate | Without |
Knob Design | Straight Knurl |
Spinner | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Receptacle, Replacement (HBL5236M2)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 400A, 250V AC, Non-Indicating (FRN-R-400)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Midget Twist-Lock®, Industrial, Flanged Receptacle, 15A 125/250V AC, 3-Pole 3-Wire Non Grounding, NEMA ML-3R, Stainless Steel Flange. (HBL7489)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual On, Manual Adjust, 120V AC, Wht (MS1001NW)
- SCHNEIDER ELECTRIC TeSys GS, shaft extension, 5 x 5 x 320 mm, for 30 to 60 A GS2 switches (GS2AE8)
- SIEMENS Ground Kit, 600VAC, 600A, CC/Midget Class (HG2656A)
- SQUARE D Safety switch accessory, heavy duty, equipment grounding kit, E4, 1200A (PKOGTA8)
- LINEMASTER Air Valve (3-30A2-SI)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL377)
- CONDOR USA Thermal Overload, 16 to 20A, 3 Phase, MDR3 (SK-R3/20)
- MIDWEST FASTENER 15/32"-32 Black Dress Nuts 1 12PK (65363)
- Alcoswitch Switches