Shop All Switch Accessories
Alcoswitch
PKB90B1/4=KNOB PLASTIC W/SKIRT
Mfr # PKB90B1/4
Zoro # G600947443
product price: $7.89
/ea
Sold in multiples of 25 for $197.25
$197.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Phenolic
- Diameter 38.1 mm [ 1.5 in ]
- Skirt With
- Knob Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PKB90B1/4
- Zoro # G600947443
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 38.1 mm [ 1.5 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Phenolic |
Skirt | With |
Knob Design | Fluted |
Spin Plate | Without |
Indicator Location | On Skirt |
Indicator Style | Line |
Spinner | Without |
Product Type | Knob |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Splice Kits, 8 to 2 AWG, 221F, Blk, 600V (46-405)
- QWIKPRODUCTS QwikPad for Generators (Generac/Honeywell) (QT8230)
- PRIME In Wall Timer Digitl Wht (TNIWP-RC)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300RLTR)
- CONDOR USA Unloader Valve, MDR11 Series, Standard (EV1Wi)
- POWER FIRST Toggle Switch, 3PST, 15A @ 277V, Screw (2VLT3)
- EATON Limit Switch Arm, Roller, 3.75 In Arm L (E50KL443)
- REES Adapter Plate, 30mm-22mm (01004033)
- SQUARE D FINGERSAFE LIGHT MODULE SWITCH PARTS AND ACCESSORY (9001KM38)
- HONEYWELL Cable Kit, Plastic Coated Steel, 25 ft. L (CLSZC1)
- ALLEN BRADLEY SENSAGUARD NON-CONTACT ACTUATOR SWITCH PARTS AND ACCESSORY (440N-Z18PTB)
- Alcoswitch Switch Accessories