Shop All Switch Accessories
Alcoswitch
PKB70B1/4=KNOB PLASTIC W/SKIRT
Mfr # PKB70B1/4
Zoro # G400947483
product price: $4.69
/ea
Sold in multiples of 1000 for $4,690.00
$4,690.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Phenolic
- Diameter 28.3 mm [ 1.12 in ]
- Indicator Style Line
- Knob Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PKB70B1/4
- Zoro # G400947483
- Country of Origin United States
- Category Switch Accessories
Dimensions
Diameter | 28.3 mm [ 1.12 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Phenolic |
Indicator Style | Line |
Knob Design | Fluted |
Spinner | Without |
Indicator Location | On Skirt |
Spin Plate | Without |
Product Type | Knob |
Skirt | With |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 1In (UNY100NR)
- KILLARK Electrical Box, 25 cu in, Outlet Box, 1 Gang, Iron, Round (VLJX-2M)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703000D02F120)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, White, Nylon Jacket, PVC Insulation (58019904)
- TELEMECANIQUE SENSORS Roller Lever Arm, 5.11 In. Arm L (ZCE08)
- HONEYWELL Cable Kit, Plastic Coated Steel, 50 ft. L (CLSZC2)
- TELEMECANIQUE SENSORS Safety Interlock Coded Magnet Xcs (XCSZP1)
- ECM INDUSTRIES 2PK TOG Switch Boot (GSW-20)
- RELAY & CONTROL Relay & Control RCL-306 Wobble Head Coil Precision Oil Tight Limit Switch 4.10 in. (RCL-306)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (TIGA54-6S-BL-NBL)
- GARDNER BENDER Rotary Switch, Brass, SPTT, 6A, 125VAC (GSW-68)
- Alcoswitch Switch Accessories