Shop All Switch Accessories
Alcoswitch
PKAP70B1/4=KNOB LEX W/POINTER
Mfr # PKAP70B1/4
Zoro # G500947703
product price: $5.39
/ea
Sold in multiples of 15 for $80.85
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Phenolic
- Diameter 24.8 mm [ .976 in ]
- Indicator Location Top, Side & Skirt
- Indicator Style Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PKAP70B1/4
- Zoro # G500947703
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 24.8 mm [ .976 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Phenolic |
Indicator Location | Top, Side & Skirt |
Indicator Style | Line |
Spinner | Without |
Skirt | With |
Knob Design | Ribbed with Bar Pointer |
Spin Plate | Without |
Product Type | Knob |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120HID)
- REMINGTON INDUSTRIES 10 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1003-100)
- MIDWEST FASTENER Power Tools Toggle Switches 2PK (65191)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 12 ft. 2"L, 2.13"W (HBLPP12A)
- HUBBELL KELLEMS Switches and Lighting Controls, Industrial Grade, Toggle Switches, Motor Disconnects, Non-Metallic NEMA 1 Enclosure, For 30A Devices, Black (HBL1390)
- EATON Cutler-Hammer Neutral Kit, 240/480/600VAC/250/600VDC (DS100GK)
- OMRON Snap Switch Cover, PVC, F/ Z Series (AP-Z)
- CARLING TECHNOLOGIES Rotary Switch, SPST, 2 Connections (R-135-BL)
- ITT DeoDyn Adjustable 5001500Psi 125250VAc Pressure Switch (100P47C3X)
- IDEAL Toggle Switch, DPDT, 10A @ 250V, Screw, HP: 1 1/2 hp (774000)
- EATON Limit Switch Arm, Rod, Metal, .25 In D (E50KL41)
- Alcoswitch Switches