Shop All Switch Accessories
Alcoswitch
PKA90B1/4=KNOB PLASTIC 1/4 IN
Mfr # PKA90B1/4
Zoro # G200947737
original price:
$5.25
4% off
new price: $4.99
/ea
Sold in multiples of 1000 for $4,990.00
$4,990.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Phenolic
- Diameter 34.9 mm [ 1.38 in ]
- Knob Design Ribbed
- Spinner Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PKA90B1/4
- Zoro # G200947737
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 34.9 mm [ 1.38 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Phenolic |
Knob Design | Ribbed |
Spinner | Without |
Indicator Style | Line |
Indicator Location | On Skirt |
Skirt | With |
Spin Plate | Without |
Product Type | Knob |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-211150)
- FLUKE NETWORKS Impact Tool, D914, with 66/110Blade (10051501)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-10)
- SCHNEIDER ELECTRIC RotaryHandle, Black/Gray, NEMA1/12/3R/4/4X (VLSH2H5B)
- POWER FIRST Toggle Switch, SPDT, 15A @ 277V, Screw (2VLN7)
- REES Standard Legend Plate, Up-Off-Down (09017048)
- CONDOR USA Thermal Overload, 20 to 24A, 3 Phase, MDR3 (SK-R3/24)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 1.5 In Arm L (E50KL35)
- TELEMECANIQUE SENSORS Cable, Plastic Coated Steel, 83 ft. L (XY2CZ302)
- GARDNER BENDER Switch, Nickel, Push On/Off, SPST, 6A, 125VAC (GSW-24)
- EUCHNER Locking Actuator, 1.77 in W x 2.80 in H (CET-A-BWK-50X)
- Alcoswitch Switch Accessories