Shop All Switch Accessories
Alcoswitch
PKA70B1/4=KNOB PLASTIC 1/4 IN
Mfr # PKA70B1/4
Zoro # G600947702
product price: $3.29
/ea
Sold in multiples of 50 for $164.50
$164.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Phenolic
- Diameter 24.9 mm [ .98 in ]
- Spinner Without
- Skirt With
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PKA70B1/4
- Zoro # G600947702
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 24.9 mm [ .98 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Phenolic |
Spinner | Without |
Skirt | With |
Product Type | Knob |
Indicator Location | On Skirt |
Knob Design | Ribbed |
Indicator Style | Line |
Spin Plate | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Push to Exit Button, Emergency (EEB3N)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV42PE)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS46BH2)
- TELEMECANIQUE SENSORS Photoelectric Sensor Connector 300V 4A (XZCP0941L10)
- OHMITE Hand Wheel Pointer Switch Parts And Accessory (5104)
- FESTO Mounting Kit SMBR-8-10 (SMBR-8-10)
- CARLING TECHNOLOGIES Toggle Switch Legend Plate, On/Off, PK25 (Y01)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA17)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL598)
- CARLING TECHNOLOGIES Rocker Switch, DPST, 4 Connections (TIGK54-6S-BL-NBL)
- HONEYWELL Cable Kit, Plastic Coated Steel, 50 ft. L (CLSZC2)
- Alcoswitch Switch Accessories