Shop All Switch Accessories
Alcoswitch
PKA50B1/8=KNOB PLASTIC 1/8 SHA
Mfr # PKA50B1/8
Zoro # G900947655
product price: $2.55
/ea
Sold in multiples of 50 for $127.50
$127.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Phenolic
- Diameter 20.2 mm [ .795 in ]
- Spinner Without
- Skirt With
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PKA50B1/8
- Zoro # G900947655
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 20.2 mm [ .795 in ] |
Shaft Size | 3.17 mm [ .125 in ] |
Details
Color | Black |
Material | Phenolic |
Spinner | Without |
Skirt | With |
Indicator Location | On Skirt |
Product Type | Knob |
Spin Plate | Without |
Indicator Style | Line |
Knob Design | Ribbed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 60A, 2 Pole, 120/240V AC (UBIF260N)
- ROMEX 14 AWG 3 Conductor Nonmetallic Building Cable 600V WT (63946821)
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (M6-375-175-342-WT)
- CULTER HAMMER Circuit Breaker, 35A, 2 Pole, 120/240V AC (BR235)
- EUCHNER Locking Actuator, 1.77 in W x 2.80 in H (CET-A-BWK-50X)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL539)
- SQUARE D Switch Door Close Mech (9423M3)
- IFM Reflector, 1 In x 3/16 In x 1 In (E20003)
- IFM Mounting Set, For Use With O5 Sensors (E21083)
- SIEMENS Fuse Kit, 600VAC, 600A, T Class (HT65A)
- FESTO Mounting Kit SMBR-8-10 (SMBR-8-10)
- Alcoswitch Switches