Shop All Switch Accessories
Alcoswitch
PKA50B1/4=KNOB PLASTIC 1/4 SH
Mfr # PKA50B1/4
Zoro # G100947653
product price: $2.95
/ea
Sold in multiples of 50 for $147.50
$147.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Phenolic
- Diameter 20.2 mm [ .795 in ]
- Indicator Style Line
- Skirt With
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PKA50B1/4
- Zoro # G100947653
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 20.2 mm [ .795 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Phenolic |
Indicator Style | Line |
Skirt | With |
Spinner | Without |
Knob Design | Ribbed |
Indicator Location | On Skirt |
Product Type | Knob |
Spin Plate | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 50A, 2 Pole, 120/240V AC (QOU250)
- QUICKCABLE 7-1/2" L, 3/16" W, natural Plastic Cable Tie, Material: 6/6 Nylon (502110-100)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Biscuit (SC-1-BI)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- FESTO Mounting Kit SMBR-20 (SMBR-20)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA1)
- TELEMECANIQUE SENSORS Roller Lever Arm, 8.44 In. Arm L (9007R21)
- ABB OT100F3, SWITCH NF 3P 100A UL98 (OT100F3)
- POWER FIRST Toggle Switch, DPST, 15A @ 277V, QuikConnct (2VLU1)
- OMRON Limit Switch Head, Sealed Rollr Plngr, Top (D4C0032)
- DWYER INSTRUMENTS Mounting Brackets For TS2TSS2 (TS2-BRK)
- Alcoswitch Switches