Shop All Switch Accessories
Alcoswitch
PK90B1/4=KNOB PLASTIC BLK 1/4
Mfr # PK90B1/4
Zoro # G900947600
product price: $3.45
/ea
Sold in multiples of 20 for $69.00
$69.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Molded Phenolic Resin
- Diameter 31.75 mm [ 1.25 in ]
- Product Type Knob
- Spin Plate Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PK90B1/4
- Zoro # G900947600
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 31.75 mm [ 1.25 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Molded Phenolic Resin |
Product Type | Knob |
Spin Plate | Without |
Knob Design | Straight Knurl |
Indicator Style | Dot |
Skirt | With |
Spinner | Without |
Indicator Location | On Skirt |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 50 A, Reversing: No (LC1D50AKUE)
- OMRON Lmt Swtch Head, Roller Lever, Side, 2.32 In (D4C0020)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG YL (30-Y-50-010)
- QUAZITE Underground Enclosure Cover, Electric Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0017)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Xck +Options (ZCKY14)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.61 In. Arm L (ZCKY11)
- GARDNER BENDER Rotary Switch, Brass, SPTT, 6A, 125VAC (GSW-68)
- SQUARE D Cable Operating Mechanism Nema (9422CMP40)
- CONDOR USA Thermal Overload, 30A, MDR3 (SK-R3/30)
- LINEMASTER Gate With Cover, Weight (534-U25)
- SQUARE D Gdss Equipment Ground Assy 240V 800A (PKOGTA3)
- Alcoswitch Switch Accessories