Shop All Switch Accessories
Alcoswitch
PK70B1/4=KNOB PLASTIC BLK 1/4
Mfr # PK70B1/4
Zoro # G200947584
Sold in multiples of 25 for $109.75
$109.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Molded Phenolic Resin
- Diameter 25 mm [ .984 in ]
- Spinner Without
- Product Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # PK70B1/4
- Zoro # G200947584
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 25 mm [ .984 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Molded Phenolic Resin |
Spinner | Without |
Product Type | Knob |
Skirt | With |
Knob Design | Straight Knurl |
Spin Plate | Without |
Indicator Style | Dot |
Indicator Location | On Skirt |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Transformer, 120-24V, 40VA, Mount Spade (S1-025-30889-000)
- POWERZONE Cord Ext Outdoor 16/3X25Ft Org (OR501625)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (HBL460R12W)
- STA-KON Butt Splice Connector, 12-10 AWG, Yel, PK50 (2RC10X)
- IFM L-Bracket, F/ 18mm Dia Sensor (U20302)
- LINEMASTER Piggy Back Cord 14/3 8 Ft (SF-522-Q17)
- CONDOR USA Under Voltage Relay, 600V, 60 Hz, MDR3 (RU3N)
- EATON Cutler-Hammer Limit Switch Arm, Rod, 8.75 In Arm L (E50KL220)
- FESTO Mounting Kit SMBR-8-32 (SMBR-8-32)
- SQUARE D Safety switch solid neutral assembly, Square D, copper/aluminium, max 600A rated (DT600NKD)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Nylon, 12.12 In L (E50KL556)
- Alcoswitch Switches