Shop All Switch Accessories
Alcoswitch
PK50B1/8=KNOB PLASTIC BLK 1/8
Mfr # PK50B1/8
Zoro # G800947151
product price: $2.65
/ea
Sold in multiples of 50 for $132.50
$132.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Molded Phenolic Resin
- Diameter 19 mm [ .748 in ]
- Knob Design Straight Knurl
- Indicator Style Dot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PK50B1/8
- Zoro # G800947151
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 19 mm [ .748 in ] |
Shaft Size | 3.17 mm [ .125 in ] |
Details
Color | Black |
Material | Molded Phenolic Resin |
Knob Design | Straight Knurl |
Indicator Style | Dot |
Spin Plate | Without |
Skirt | With |
Spinner | Without |
Product Type | Knob |
Indicator Location | On Skirt |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001SKR1U)
- ASI Single Sided Multi Tap Connector 14 - 1/0 AWG 2 Port 600 V Black (AICS1-0-2)
- MERSEN CC Class, ATDR Series, Time-Delay, 25A, 600V AC, Non-Indicating (ATDR25)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 5/16" Inside Dia - Clear - 4' Long Stick (HS461-CL)
- SQUARE D Operating mechanism, flange mounted, variable depth, handle mechanism, 4in handle, NEMA 4X enclosure (9422A4)
- IFM Angle Bracket, For Use With 30mm Sensors (E10737)
- POWER FIRST Toggle Switch, SPDT, 15A @ 277V, Screw (2VLT2)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA17)
- SIEMENS Fuse Kit, 600VAC, 600A, R Class (HR65A)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.11 to 4 In. Arm L (ZCY44)
- OMRON Roller Lever Arm, 2.09 In. Arm L (D4AA00)
- Alcoswitch Switches