Shop All Switch Accessories
Alcoswitch
PK50B1/4=KNOB PLASTIC BLK 1/4
Mfr # PK50B1/4
Zoro # G500947130
product price: $2.39
/ea
Sold in multiples of 50 for $119.50
$119.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Molded Phenolic Resin
- Diameter 19 mm [ .748 in ]
- Indicator Style Dot
- Indicator Location On Skirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PK50B1/4
- Zoro # G500947130
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 19 mm [ .748 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Molded Phenolic Resin |
Indicator Style | Dot |
Indicator Location | On Skirt |
Knob Design | Straight Knurl |
Spin Plate | Without |
Product Type | Knob |
Spinner | Without |
Skirt | With |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Temporary Power Cord, 50A, 50 ft, 3 Poles (TPC50)
- RACO Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (662)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 12VDC, SPDT (389FXAXC1-12D)
- MIDWEST FASTENER Female to Female RJ45 Phone Connectors 3PK (930945)
- EUCHNER RFID Actuator, For 106601 (CES-A-BBN-106600)
- REES Standard Legend-, Forward-Off-Reverse (09014041)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPST, 3 Connections (LRA911-RS-B/120N)
- FESTO Mounting Kit SMBR-8-12 (SMBR-8-12)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA6)
- EUCHNER RFID Actuator, For 77715 (CES-A-BBA)
- FESTO Mounting Kit SMBR-8-32 (SMBR-8-32)
- Alcoswitch Switch Accessories