Shop All Switch Accessories
Alcoswitch
PK1100B1/8=KNOB PLASTIC BLK CO
Mfr # PK1100B1/8
Zoro # G500947307
product price: $5.55
/ea
Sold in multiples of 25 for $138.75
$138.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Phenolic
- Diameter 17.8 mm [ .7 in ]
- Indicator Location Top
- Spinner Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PK1100B1/8
- Zoro # G500947307
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 17.8 mm [ .7 in ] |
Shaft Size | 3.17 mm [ .125 in ] |
Details
Color | Black |
Material | Phenolic |
Indicator Location | Top |
Spinner | Without |
Skirt | Without |
Indicator Style | Dot |
Product Type | Knob |
Knob Design | Serrated |
Spin Plate | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12.4" L Cable Tie NAT PK 100 (SG300S-C)
- ABB Cap Serv Entr Pvc 2" (5133743U)
- OMRON Relay Scket, Finger Safe, Square, 14 Pin, 5A (PYF14S)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 50 A, Reversing: No (XTCE050D00C)
- THERMO RAMSEY Pro-Line Under Speed Switch (60-23PS)
- IDEAL Toggle Switch, SPDT, 10A @ 250V, Screw (774094)
- OMRON Limit Switch Head, Sealed Rollr Plngr, Top (D4C0032)
- CONDOR USA Thermal Overload, 2.5 to 4A, 3 Phase, MDR3 (SK-R3/4.0)
- SQUARE D Lug kit, safety switch, 30A to 60A, Cu, qty 6 (CL0306F)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL598)
- OMRON Cable Kit, PVC Covered Steel, 65 ft. 7in.L (44506-2720)
- Alcoswitch Switch Accessories