Shop All Switch Accessories
Alcoswitch
PH15181/4=KNOB PLASTIC CONTROL
Mfr # PH15181/4
Zoro # G500947086
product price: $2.95
/ea
Sold in multiples of 50 for $147.50
$147.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Phenolic
- Diameter 25.3 mm [ .996 in ]
- Skirt Without
- Spin Plate Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # PH15181/4
- Zoro # G500947086
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 25.3 mm [ .996 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Phenolic |
Skirt | Without |
Spin Plate | Without |
Product Type | Knob |
Knob Design | Straight Knurl |
Spinner | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-100-BK)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, WallTrak, 7 ft., Office White (PW2ABC7)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YA1CLNT14)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Orange (6507-24-00)
- TELEMECANIQUE SENSORS Pressure Switch Diaphragm Assembly G (9998PC208)
- POWER FIRST Toggle Switch, SPDT, 15A @ 277V, Screw (2VLT2)
- OMRON Cable Kit, PVC Covered Steel, 16ft. 5in.L (44506-2705)
- FLOWLINE Flow Switch Fitting (FT50-1000)
- HONEYWELL Cable Kit, Plastic Coated Steel, 250 ft. L (CLSZC7)
- TELEMECANIQUE SENSORS Wobble Stick Lever Arm, 3.5 In. Arm L (9007WKC)
- HONEYWELL Cable Kit, Plastic Coated Steel, 50 ft. L (CLSZC2)
- Alcoswitch Switch Accessories