Shop All Switch Accessories
Alcoswitch
N1-AG=NUT1/4-40 KNURLED
Mfr # N1-AG
Zoro # G200967223
product price: $0.44
/ea
Sold in multiples of 200 for $88.00
$88.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Miniature Toggle Switches
- Finish Bright Nickel
- Accessory Type Knurled Nut
- Product Type Accessory
- Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # N1-AG
- Zoro # G200967223
- Country of Origin China
- Category Switch Accessories
Dimensions
Thread Size (in) | 1/4to40 UNS-2B |
Details
For Use With | Miniature Toggle Switches |
Finish | Bright Nickel |
Accessory Type | Knurled Nut |
Product Type | Accessory |
Style | Round |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 208V AC, 6 Pins, 2 Poles (5YZ76)
- SOUTHWIRE 14 AWG 4 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55292501)
- ENM Hour Meter/ Counter, 6 Digits, LCD (T39FC48)
- EATON BUSSMANN Automotive Circuit Breaker, CB211 Series, 30 A (CB211-30)
- HONEYWELL J-Hook Turnbuckle, Carbon Steel, 7-3/4in.L (CPSzTB)
- IFM DIN Rail Mount, PQ Series (E37340)
- ECM INDUSTRIES HD DBL Pole TOG Switch (GSW-16)
- REES Palm Switch Actuator Guard, Orange (04949000)
- OMRON Right Angle Actuating Key (D4DS-K2)
- SQUARE D Operating mechanism, flange mounted, variable depth, 6in dual cable handle mechanism, NEMA 1, 3R, 4, 12 enclosure (9422AP1)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL599)
- Alcoswitch Switch Accessories